Skip Content
HY-T WEDGE BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HY-T WEDGE BELT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR5VX1250
  • Mfr. Model # 5VX1250
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Product Details

HY-T(R) Wedge (COG) 5VX Type V-Belts (0.62 inch Top Width by 0.53 inch Thick). Greater horsepower than the classical belt. Strong Vytacord (polyester) tensile members. Oil, heat, ozone, and abrasion resistant. Matchmake to eliminate mismatch.

Technical Specs

  • V-Belt Section 5VX
  • Item V Belt Cogged 5VX1250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list