Skip Content
HXHD ND WASHR SLT TPNG SC PLTD 12X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HXHD ND WASHR SLT TPNG SC PLTD 12X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC213-250
  • Mfr. Model # 213-250
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1034
  • Shipping Weight 0.01 lbs

Product Details

Hex head tapping screw, zinc plated. Size 12 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Size 12
  • Length 1"
  • Material zinc plated
  • Driver Size #12 x 1
  • Item Hex Head Tapping Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list