HXHD CP SCR GR 2 NC PLTD 5/16X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HXHD CP SCR GR 2 NC PLTD 5/16X1 1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB071-448
  • Mfr. Model # B071-448
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plated. Size 5/16 x 1-1/2 inches.

Technical Specs

  • Fastener Length 1-1/2"
  • Rockwell Hardness B80 - B100
  • Tensile Strength 74,000 PSI
  • Item Hex Head Cap Screw
  • Proof Load 55,000 PSI
  • Dia./Thread Size 5/16"
  • System of Measurement Inch
  • Head Type Hexagonal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list