Skip Content
HXHD CP SCR GR 2 NC FLL THRD 5/16X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HXHD CP SCR GR 2 NC FLL THRD 5/16X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB072-451
  • Mfr. Model # B072-451
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Fully threaded hex head tap bolt, UNC, plain. Size 5/16 x 2 inches.

Technical Specs

  • Fastener Length 2"
  • Head Type Hexagonal
  • System of Measurement Inch
  • Item Hex Head Tap Bolt
  • Dia./Thread Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list