Skip Content
HX HD CP SCRW GR 2 UNC PLTD 1X9 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HX HD CP SCRW GR 2 UNC PLTD 1X9 1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB071-823
  • Mfr. Model # B071-823
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plated. Size 1 x 9-1/2 inches.

Technical Specs

  • Fastener Length 9-1/2"
  • Proof Load 33,000 PSI
  • Head Type Hexagonal
  • Tensile Strength 74,000 PSI
  • System of Measurement Inch
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • Rockwell Hardness B70 - B100
  • Dia./Thread Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list