Skip Content
HX HD CP SCRW GR 2 UNC PLTD 1X8 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HX HD CP SCRW GR 2 UNC PLTD 1X8 1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB071-821
  • Mfr. Model # B071-821
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plated. Size 1 x 8-1/2 inches.

Technical Specs

  • Fastener Length 8-1/2"
  • Item Hex Head Cap Screw
  • Rockwell Hardness B70 - B100
  • Tensile Strength 74,000 PSI
  • Head Type Hexagonal
  • System of Measurement Inch
  • Proof Load 33,000 PSI
  • Basic Material Steel
  • Dia./Thread Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list