HX HD CP SCRW GR 2 UNC PLTD 1X3 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HX HD CP SCRW GR 2 UNC PLTD 1X3 3/4

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB071-810
  • Mfr. Model # B071-810
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plated. Size 1 x 3-3/4 inches.

Technical Specs

  • Fastener Length 3-3/4"
  • Item Hex Head Cap Screw
  • Tensile Strength 74,000 PSI
  • Head Type Hexagonal
  • Proof Load 33,000 PSI
  • Rockwell Hardness B70 - B100
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list