Skip Content
HX HD CP SCRW GR 2 UNC HDG3/8X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HX HD CP SCRW GR 2 UNC HDG3/8X3 1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC850-502
  • Mfr. Model # 850-502
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Grade 2 cap screw, UNC, hot dipped galvanized. Size 3/8 x 3-1/2 inches.

Technical Specs

  • Fastener Length 3-1/2"
  • Proof Load 55,000 PSI
  • Head Type Capped
  • Rockwell Hardness B80 - B100
  • Item Cap Screws
  • Tensile Strength 74,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list