Skip Content
HX HD CP SCRW GR 2 UNC BAR 5/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HX HD CP SCRW GR 2 UNC BAR 5/8X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB069-668
  • Mfr. Model # B069-668
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plain. Size 5/8 x 1/4 inches.

Technical Specs

  • Fastener Length 1"
  • Item Hex Head Cap Screw
  • Proof Load 55,000 PSI
  • Head Type Hex
  • Rockwell Hardness B80 - B100
  • System of Measurement Inch
  • Tensile Strength 74,000 PSI
  • Dia./Thread Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list