HX HD CP SCR GR 2 NC PLTD 7/8X7 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HX HD CP SCR GR 2 NC PLTD 7/8X7 1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB071-778
  • Mfr. Model # B071-778
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plated. Size 7/8 x 7-1/2 inches.

Technical Specs

  • Fastener Length 7-1/2"
  • Item Hex Head Cap Screw
  • Tensile Strength 60,000 PSI
  • Rockwell Hardness B70 - B100
  • System of Measurement Inch
  • Proof Load 33,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list