Skip Content
HX HD CP SCR GR 2 NC PLTD 5/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HX HD CP SCR GR 2 NC PLTD 5/16X7/8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC071-443
  • Mfr. Model # 071-443
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plated. Size 5/16 x 7/8 inches.

Technical Specs

  • Fastener Length 7/8"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Head Type Hexagonal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list