HX HD CP SCR GR 2 NC FLL THRD 1/2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HX HD CP SCR GR 2 NC FLL THRD 1/2X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB072-586
  • Mfr. Model # B072-586
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Fully threaded hex head tap bolt, UNC, plain. Size 1/2 x 2 inches.

Technical Specs

  • Fastener Length 2"
  • Item Hex Head Tap Bolt
  • Head Type Hexagonal
  • Dia./Thread Size 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list