Skip Content
HX HD CP SCR GR 2 NC BAR 5/8X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HX HD CP SCR GR 2 NC BAR 5/8X1 1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPCB069-672
  • Mfr. Model # B069-672
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plain. Size 5/8 x 1-1/4 inches.

Technical Specs

  • Fastener Length 1-1/2"
  • Item Hex Head Cap Screw
  • Tensile Strength 74,000 PSI
  • Head Type Hex
  • Rockwell Hardness B80 - B100
  • Dia./Thread Size 5/8"
  • Proof Load 55,000 PSI
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list