Skip Content
HVYWT WATER SOL PAPER RL 31INX165FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVYWT WATER SOL PAPER RL 31INX165FT

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUASW60/R31
  • Mfr. Model # ASW60/R31
  • UNSPSC # 14120000
  • CATALOGUE PAGE # 815
  • Shipping Weight 12.0 lbs

Product Details

Water soluble paper, lightweight, 31 inch x 165 ft roll.

Technical Specs

  • Item Water Soluble Paper
  • For Use With Aquasol Water Soluble Tape, Ez Zone Tape
  • Length 31" Wide 165 Ft.
  • Application For Mig, Tig Welding, Purging
  • Type Roll
  • Material Sodium Carboxyl Methyl Cellulose and Wooden Pulp
  • Characteristics Low Air Permeable Purge Gas Barrier for Any Pipe Diameter. 100% Biodegradable. Safe for Nuclear Applications. Easily Dissolves During Hydro test. No Residue in Pipeline. Epa and Ce Approved.
  • Diameter 31"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list