HVY DTY 96X42X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 96X42X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-9642S3W
  • Mfr. Model # ZLC7-9642S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 245.0 lbs

Technical Specs

  • Depth 42"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Posts, (12) Beams
  • Number of Shelves 4
  • Material Steel
  • Item Starter Unit
  • Width 96"
  • Shelf Capacity 1,600 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Configuration Single Straight
  • Beam Capacity 1,600 lbs.
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list