Skip Content
HVY DTY 96X42X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 96X42X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-9642A3W
  • Mfr. Model # ZLC7-9642A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 237.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 42"
  • Finish Electro-Coating
  • Height 84"
  • Includes (2) Posts, (12) Beams
  • Number of Shelves 3
  • Width 96"
  • Item Add-On Unit
  • Material Steel
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 1,600 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,600 lbs.
  • Shelf Style Single Straight
  • Decking Material Wire
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list