HVY DTY 96X36X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 96X36X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-9636A3W
  • Mfr. Model # ZLC7-9636A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 215.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Finish Electro-Coating
  • Height 84"
  • Includes (2) Intermediate T-Posts, (3) Heavy-Duty Deck Levels
  • Material Steel
  • Number of Shelves 4
  • Width 96"
  • Shelf Capacity 1,600 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Item Add-On Unit
  • Beam Capacity 1,600 lbs.
  • Shelf Configuration Single Straight
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list