Skip Content
HVY DTY 96X36X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 96X36X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-9636A3D
  • Mfr. Model # ZLC7-9636A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 299.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Height 84"
  • Includes (2) Intermediate T-Posts, (3) Heavy-Duty Deck Levels
  • Finish Electro-Coating
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 3
  • Width 96"
  • Shelf Capacity 1,600 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,600 lbs.
  • Decking Material Particle Board
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list