Skip Content
HVY DTY 96X30X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 96X30X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-9630A3
  • Mfr. Model # ZLC7-9630A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Height 84"
  • Depth 30"
  • Colour Medium Gray
  • Item Add-On Unit
  • Material Steel
  • Includes (2) Posts, (12) Beams
  • Shelf Capacity 1,600 lb.
  • Number of Shelves 3
  • Width 96"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Beam Capacity 1,600 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list