Skip Content
HVY DTY 96X24X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 96X24X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-9624A3D
  • Mfr. Model # ZLC7-9624A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 226.0 lbs

Technical Specs

  • Depth 24"
  • Finish Electro-Coating
  • Colour Medium Gray
  • Includes (2) Intermediate T-Posts, (3) Heavy-Duty Deck Levels
  • Height 84"
  • Item Add-On Unit
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2" Increments
  • Material Steel
  • Width 96"
  • Shelf Capacity 1,600 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,600 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list