Skip Content
HVY DTY 96X18X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 96X18X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-9618S3
  • Mfr. Model # ZLC7-9618S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Colour Medium Gray
  • Depth 18"
  • Height 84"
  • Material Steel
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Number of Shelves 3
  • Width 96"
  • Shelf Capacity 1,600 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Beam Capacity 1,600 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list