Skip Content
HVY DTY 84X42X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 84X42X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-8442S3W
  • Mfr. Model # ZLC7-8442S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 238.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 42"
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 3
  • Width 84"
  • Shelf Capacity 1,750 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,750 lbs.
  • Shelf Style Single Straight
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list