Skip Content
HVY DTY 84X30X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 84X30X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-8430A3
  • Mfr. Model # ZLC7-8430A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Finish Electro-Coating
  • Height 84"
  • Item Add-On Unit
  • Includes (2) Posts, (12) Beams
  • Material Steel
  • Number of Shelves 3
  • Width 84"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,750 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Beam Capacity 1,750 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list