Skip Content
HVY DTY 84X18X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 84X18X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-8418S3D
  • Mfr. Model # ZLC7-8418S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Includes (4) Posts, (12) Beams
  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Depth 18"
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 3
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Width 84"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,750 lbs.
  • Decking Material Particle Board
  • Beam Capacity 1,750 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list