Skip Content
HVY DTY 84X18X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 84X18X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-8418A3W
  • Mfr. Model # ZLC7-8418A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Depth 18"
  • Finish Electro-Coating
  • Includes (2) Posts, (12) Beams
  • Colour Medium Gray
  • Height 84"
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 4
  • Width 84"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,750 lb.
  • Shelf Style Single Straight
  • Beam Capacity 1,750 lbs.
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list