Skip Content
HVY DTY 72X42X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 72X42X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-7242S3
  • Mfr. Model # ZLC7-7242S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 42"
  • Finish Electro-Coating
  • Height 84"
  • Item Starter Unit
  • Includes (4) Posts, (12) Beams
  • Number of Shelves 3
  • Material Steel
  • Width 72"
  • Shelf Capacity 2,000 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,000 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list