Skip Content
HVY DTY 72X30X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 72X30X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-7230S3D
  • Mfr. Model # ZLC7-7230S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 211.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Height 84"
  • Finish Electro-Coating
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Width 72"
  • Material Steel
  • Shelf Capacity 2,000 lbs.
  • Number of Shelves 3
  • Beam Capacity 2,000 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list