HVY DTY 72X30X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 72X30X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-7230A3
  • Mfr. Model # ZLC7-7230A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Colour Medium Gray
  • Height 84"
  • Depth 30"
  • Finish Electro-Coating
  • Includes (2) Posts, (12) Beams
  • Item Add-On Unit
  • Number of Shelves 4
  • Material Steel
  • Shelf Capacity 2,000 lbs.
  • Width 72"
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,000 lbs.
  • Shelf Style Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list