HVY DTY 72X24X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 72X24X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-7224S3D
  • Mfr. Model # ZLC7-7224S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Depth 24"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Item Starter Unit
  • Material Steel
  • Includes (4) Heavy-Duty Angle Posts, (3) Heavy-Duty Deck Levels
  • Number of Shelves 4
  • Width 72"
  • Shelf Capacity 2,000 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Decking Material Particle Board
  • Beam Capacity 2,000 lbs.
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list