Skip Content
HVY DTY 72X24X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 72X24X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-7224A3D
  • Mfr. Model # ZLC7-7224A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Electro-Coating
  • Height 84"
  • Item Add-On Unit
  • Includes (2) Intermediate T-Posts, (3) Heavy-Duty Deck Levels
  • Number of Shelves 3
  • Material Steel
  • Width 72"
  • Shelf Capacity 2,000 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,000 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list