Skip Content
HVY DTY 60X48X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X48X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6048S3D
  • Mfr. Model # ZLC7-6048S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 247.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Height 84"
  • Depth 48"
  • Includes (4) Posts, (12) Beams
  • Colour Medium Gray
  • Item Starter Unit
  • Material Steel
  • Width 60"
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 2,250 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list