Skip Content
HVY DTY 60X48X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X48X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6048S3
  • Mfr. Model # ZLC7-6048S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Finish Electro-Coating
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Height 84"
  • Material Steel
  • Width 60"
  • Number of Shelves 3
  • Shelf Capacity 2,250 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,250 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List