Skip Content
HVY DTY 60X42X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X42X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6042S3D
  • Mfr. Model # ZLC7-6042S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 224.0 lbs

Technical Specs

  • Height 84"
  • Colour Medium Gray
  • Depth 42"
  • Finish Electro-Coating
  • Includes (4) Posts, (12) Beams
  • Width 60"
  • Number of Shelves 3
  • Material Steel
  • Item Starter Unit
  • Shelf Capacity 2,250 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list