Skip Content
HVY DTY 60X42X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X42X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6042A3D
  • Mfr. Model # ZLC7-6042A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Depth 42"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Material Steel
  • Includes (2) Posts, (12) Beams
  • Item Add-On Unit
  • Number of Shelves 3
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 2,250 lbs.
  • Shelf Style Single Straight
  • Beam Capacity 2,250 lbs.
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List