Skip Content
HVY DTY 60X36X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X36X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6036S3W
  • Mfr. Model # ZLC7-6036S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Colour Medium Gray
  • Depth 36"
  • Height 84"
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 3
  • Shelf Capacity 2,250 lbs.
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list