Skip Content
HVY DTY 60X30X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X30X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6030S3D
  • Mfr. Model # ZLC7-6030S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Height 84"
  • Includes (4) Posts, (12) Beams
  • Finish Electro-Coating
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 3
  • Width 60"
  • Shelf Capacity 2,250 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Material Particle Board
  • Beam Capacity 2,250 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List