Skip Content
HVY DTY 60X30X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X30X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6030A3
  • Mfr. Model # ZLC7-6030A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Includes (2) Posts, (12) Beams
  • Height 84"
  • Finish Electro-Coating
  • Material Steel
  • Item Add-On Unit
  • Number of Shelves 3
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 2,250 lbs.
  • Beam Capacity 2,250 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list