HVY DTY 60X24X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 60X24X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6024S3D
  • Mfr. Model # ZLC7-6024S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Electro-Coating
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Height 84"
  • Material Steel
  • Number of Shelves 4
  • Width 60"
  • Shelf Capacity 2,250 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,250 lbs.
  • Shelf Configuration Single Straight
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list