Skip Content
HVY DTY 60X24X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X24X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6024A3
  • Mfr. Model # ZLC7-6024A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Colour Medium Gray
  • Depth 24"
  • Includes (2) Posts, (12) Beams
  • Height 84"
  • Item Add-On Unit
  • Material Steel
  • Width 60"
  • Number of Shelves 4
  • Shelf Capacity 2,250 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list