Skip Content
HVY DTY 60X18X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X18X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6018S3D
  • Mfr. Model # ZLC7-6018S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • Height 84"
  • Finish Electro-Coating
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Number of Shelves 3
  • Material Steel
  • Shelf Capacity 2,250 lbs.
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Beam Capacity 2,250 lbs.
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list