Skip Content
HVY DTY 60X18X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 60X18X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6018S3
  • Mfr. Model # ZLC7-6018S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Depth 18"
  • Colour Medium Gray
  • Height 84"
  • Includes (4) Posts, (12) Beams
  • Finish Electro-Coating
  • Item Starter Unit
  • Shelf Capacity 2,250 lbs.
  • Width 60"
  • Material Steel
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list