Skip Content
HVY DTY 60X18X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 60X18X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-6018A3D
  • Mfr. Model # ZLC7-6018A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • Colour Medium Gray
  • Includes (2) Posts, (12) Beams
  • Finish Electro-Coating
  • Item Add-On Unit
  • Height 84"
  • Depth 18"
  • Number of Shelves 4
  • Material Steel
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 2,250 lbs.
  • Beam Capacity 2,250 lbs.
  • Decking Material Particle Board
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list