Skip Content
HVY DTY 48X48X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 48X48X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4848S3D
  • Mfr. Model # ZLC7-4848S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 211.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Heavy-Duty Angle Posts, (3) Heavy-Duty Deck Levels
  • Material Steel
  • Item Starter Unit
  • Number of Shelves 3
  • Shelf Capacity 2,500 lbs.
  • Width 48"
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Beam Capacity 2,500 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list