Skip Content
HVY DTY 48X36X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 48X36X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4836S3W
  • Mfr. Model # ZLC7-4836S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Depth 36"
  • Item Starter Unit
  • Material Steel
  • Includes (4) Heavy-Duty Angle Posts, (3) Heavy-Duty Deck Levels
  • Colour Medium Gray
  • Number of Shelves 3
  • Height 84"
  • Width 48"
  • Shelf Capacity 2,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,500 lbs.
  • Decking Material Wire
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List