HVY DTY 48X36X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 48X36X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4836A3W
  • Mfr. Model # ZLC7-4836A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Height 84"
  • Depth 36"
  • Includes (2) Intermediate T-Posts, (3) Heavy-Duty Deck Levels
  • Material Steel
  • Colour Medium Gray
  • Item Add-On Unit
  • Number of Shelves 4
  • Width 48"
  • Shelf Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Configuration Single Straight
  • Beam Capacity 2,500 lbs.
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list