Skip Content
HVY DTY 48X30X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 48X30X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4830S3W
  • Mfr. Model # ZLC7-4830S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Height 84"
  • Finish Electro-Coating
  • Includes (4) Posts, (12) Beams
  • Material Steel
  • Item Starter Unit
  • Number of Shelves 3
  • Width 48"
  • Shelf Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list