HVY DTY 48X30X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HVY DTY 48X30X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4830S3
  • Mfr. Model # ZLC7-4830S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Posts, (12) Beams
  • Number of Shelves 4
  • Item Starter Unit
  • Material Steel
  • Width 48"
  • Shelf Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Beam Capacity 2,500 lbs.
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list