Skip Content
HVY DTY 48X30X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 48X30X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4830A3D
  • Mfr. Model # ZLC7-4830A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Height 84"
  • Finish Electro-Coating
  • Includes (2) Posts, (12) Beams
  • Item Add-On Unit
  • Number of Shelves 3
  • Material Steel
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,500 lbs.
  • Decking Material Particle Board
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list