Skip Content
HVY DTY 48X24X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 48X24X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4824S3D
  • Mfr. Model # ZLC7-4824S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 24"
  • Height 84"
  • Includes (4) Heavy-Duty Angle Posts, (3) Heavy-Duty Deck Levels
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 3
  • Beam Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 2,500 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list