Skip Content
HVY DTY 48X24X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HVY DTY 48X24X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLC7-4824S3
  • Mfr. Model # ZLC7-4824S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Heavy-Duty Angle Posts, (3) Heavy-Duty Deck Levels
  • Item Starter Unit
  • Number of Shelves 3
  • Material Steel
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 2,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 2,500 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List